Heavy Duty Standard Traffic Cones - 36", Lime

From Alaska to the Great Plains, stays put in the windiest weather.
  • Recommended for city streets, neighborhood events or driving safety courses.
  • Durable PVC. Use indoors or outdoors.
  • Weighted base for increased stability. Stackable.
  • Indented handle for easy transport.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-24654LIME Standard 36" 12 $48 $47 $44 $41  ADD
DIMENSIONS: 
  • Collar Height:
    • Top: 6"
    • Bottom: 4"
  • Base: 15 x 15 x 1 5/8" (L x W x H)
  • Hole: 1 1/2"
MATERIAL: 
  • Cone: 100% recyclable fluorescent PVC 
  • Base: 100% post-industrial recycled black PVC 
TEMPERATURE:
  • -20° to 71° C (-5° to 160° F) 
SPECIFICATIONS: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
HEIGHT91 cm36"
WEIGHT5 Kg12 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 02:42:50 PM; CNWEB3