Heavy Duty Standard Traffic Cones - 28", Lime

From Alaska to the Great Plains, stays put in the windiest weather.
  • Recommended for city streets, neighborhood events or driving safety courses.
  • Durable PVC. Use indoors or outdoors.
  • Weighted base for increased stability. Stackable.
  • Indented handle for easy transport.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-24653LIME Standard 28" 10 $35 $34 $32 $31  ADD
DIMENSIONS: 
  • Collar Height:
    • Top: 6"
    • Bottom: 4"
  • Base: 14 x 14 x 1 1/4" (L x W x H)
  • Hole: 1 1/2"
MATERIAL: 
  • Cone: 100% recyclable fluorescent PVC 
  • Base: 100% post-industrial recycled black PVC 
TEMPERATURE:
  • -20° to 71° C (-5° to 160° F) 
SPECIFICATIONS: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
HEIGHT71 cm28"
WEIGHT5 Kg10 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/27/2026 11:31:51 PM; CNWEB25