Plastic Honey Bottles Bulk Pack - Oval, 22 oz (2 lbs Honey Weight)

Create a buzz with these squeezable honey bottles.
  • Made of durable, lightweight PET.
  • Crystal clear for product visibility.
  • FDA compliant.
  • Flip-top caps with pressure-sensitive liner included.
MODEL
NO.
SHAPE SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24636B Oval 22 oz. 1 1/8" 38/400 120 $1.52 $1.46  ADD
DIMENSIONS:
  • Cap:
    • Outside (Diameter): 1 9/16"
    • Height: 5/8"
  • Height with Cap: 7"
  • Orifice Opening: 0.3"
MATERIAL:
  • Cap: Polypropylene
TEMPERATURE:
  • Maximum Fill: 43° C (110° F)
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant material, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE651 ml22 oz.
OPENING DIAMETER29 mm1 1/8"
ACCESSORIES:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18061B Ribbed Polypropylene Caps Bulk Pack - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-18082B Ribbed Polypropylene Caps Bulk Pack - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:31:24 AM; CNWEB6