Uline Polycarbonate Face Shield

Lightweight, durable face and eye protection from flying debris.
  • Recommended for metal fabrication and landscaping.
  • Swaps out easily.
  • Headgear sold separately.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
SIZE/
THICKNESS
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
S-24618 Polycarbonate High Impact 8 x 16 x .080" $12 $11  ADD
DIMENSIONS: 
  • Actual: 8 x 15.75 x 0.08" 
TEMPERATURE: 
  • Heat Resistant: Up to 100° C (212° F)
FEATURES: 
  • Protects against UVA/UVB light. 
SPECIFICATIONSMETRICIMPERIAL
SIZE/THICKNESS20 cm x 41 cm x 2 mm8 x 16 x .080"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 01:54:20 PM; CNWEB3