Uline Polyethylene Gowns - White

Easy on and off. Perforated for quick tear-away removal.
  • Recommended for labs, sanitation and food processing.
  • Protects against liquids, grease and oils.
  • Thumb loops keep sleeves from sliding up. Ties in back at waist.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-24616W Polyethylene Gown One Size 100 $146 $139  ADD
DIMENSIONS: 
  • 47 x 75" (L x W)
MATERIAL: 
  • Latex free 
SPECIFICATIONS: 
  • Meets ANSI/AAMI PB70-2012 Level 2 standards. 
  • FDA Compliant 
  • Not clean room certified.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 07:42:58 AM; CNWEB3