Incident Command Hi-Vis Safety Vest - Blue

Know who's who at public events and in emergency situations.
  • Recommended for concerts and sporting events.
  • Solid polyester with hook-and-loop closure.
  • Print your own job title inserts. 1 inside, 1 outside pocket.
  • Easy to format templates:

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 12 24+
S-24614BLU Incident Command Vest One Size $25 $22 $20  ADD
DIMENSIONS: 
  • Clear Plastic Card Holder: 
    • Front: 3 x 5"
    • Back: 4 1/4 x 11"
SIZE: 
  • Chest: 34 - 52"
SPECIFICATIONS: 
  • Does not meet ANSI Standards. 
NOT INCLUDED: 
  • Insert cards
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:56:51 AM; CNWEB3