Rambler Safety Glasses - Smoke

Sporty, lightweight style with super soft nosepiece and temple.
  • FogArmor enhanced anti-fog coating.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-24606SM Rambler $9.00 $8.00 $7.50  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL: 
  • Lens: Polycarbonate 
  • Temple: Nylon with TPR (Thermoplastic Rubber)
  • Nosepiece: TPR 
FEATURES: 
  • Protects against UVA/UVB light. 
  • Flexible rubber temple tips.
INCLUDES: 
  • Adjustable nylon strap
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 12:08:16 AM; CNWEB25