Impulse Foam Sealed Safety Glasses - Clear

Comfortable foam seals out dust and debris.
  • Recommended for carpentry and landscaping.
  • FogArmor enhanced anti-fog coating.
  • Converts to goggles with included adjustable head strap.
  • 99.9% UV protection.

    Foam Sealed Eyewear

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) LENS
COLOR
IN STOCK
SHIPS TODAY
2 10 20+
S-24605C Impulse $13.00 $12.50 $11.75  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL: 
  • Lens: Polycarbonate 
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
  • Frame: Polycarbonate gasket with EVA Foam
  • Head Strap: Polyester with Thermoplastic
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 07:16:46 AM; CNWEB26