Class 2 Hi-Vis Flex-Vis Rain Pants - Large

Class 2 Reflective – Meets Government Regulations

Flexible, high-stretch fabric won't restrict movement in demanding jobs.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3 6+
    S-24604-L Pants $83 $79 $75  ADD
    Meets CSA Z96-2022 and ANSI 107-2020
    MATERIAL:
    • Polyurethane on tricot polyester
    FEATURES:
    • Windproof
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    08/01/2026 02:47:33 PM; CNWEB3