Class 3 Hi-Vis Polar Coveralls - XL

Class 3 Reflective - High Risk Environments

Stay visible and warm during polar vortex temperatures as low as -50°F.
  • Polyester shell with heavy-duty insulation.
  • For highways, warehouses and cold storage facilities.
  • Full body protection. Storm flap on front zipper and legs, detachable hood, 3 outside pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-24598-X Polar Coveralls $255 $241  ADD
    Meets CSA Z96-2022 and ANSI/ISEA 107-2020
    APPEARANCE: 
    • Style may vary. 
    FEATURES: 
    • Waterproof 
    • Windproof
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 07:00:58 AM; CNWEB3