Uline Deluxe OTG Safety Glasses - Smoke Lens

Superior comfort and style that fits over prescription glasses.
  • Adjustable, padded temples and soft browguard.
  • FogArmor enhanced anti-fog coating.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 72+
S-24597SM Deluxe OTG $11.25 $10.50 $9.75  ADD
Meets CSA Z94.3 and ANSI Z87.1+
DIMENSIONS: 
  • Lens: 6.3 x 1.93 x 2.1" (L x W x D)
MATERIAL:
  • Lens: Polycarbonate/TPR (Thermoplastic Rubber)
  • Temple: Nylon/TPR 
  • Nosepiece: TPR 
  • Latex free
FEATURES:
  • Protects against UVA/UVB light.
  • Ratchet temples
  • Floating lens design
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/20/2026 08:30:30 AM; CNWEB23