Square Bottom Bags - 7 x 11 x 4", Clear

Easy to fill. Scoop your treats into these square bottom bags.
  • Thick barrier material and reclosable zipper lock in freshness.
  • Pull tab to open. Zipper to reseal.
  • FDA and USDA compliant.
  • Seal with Crimper Sealer.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24580C 7 x 11 x 4" 5 3/4 x 8 7/8 x 3 1/4" 32 oz. 5.0 500 $395 $381 $361  ADD
DIMENSIONS: 
  • Label Area:
    • Panel with Zipper (Front): 5 3/4 x 8 7/8" (W x H)
    • Panel without Zipper (Back): 5 3/4 x 10 1/4" (W x H)
MATERIAL:  
  • PET/PE
  • Recycled Content: 0%
THICKNESS: 
  • May vary between 4.5 - 5 mil.
TEMPERATURE: 
  • 0° - 60° C (32° - 140° F)
FEATURES: 
  • Side Gusseted 
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE: 
  • Top of pouch ships open.
  • Fill through top of pouch and seal. 
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids. 
  • Not microwave safe. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. W x H x D18 x 28 x 10 cm7 x 11 x 4"
USABLE DIM. W x H x D15 x 23 x 8 cm5 3/4 x 6 7/8 x 2 1/4"
HOLDS907 g32 oz.
THICKNESS127 Microns5.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 11:20:04 AM; CNWEB25