Magnetic Gift Boxes - High Gloss, 13 x 10 3⁄4 x 5 1⁄2", Red

ONE PIECE

Boxes so nice they'll outlast the gift. Perfect for storing expensive items.
  • Extra glossy shine showcases luxury items.
  • Sturdy chipboard with strong magnetic closure.
  • Ships flat. Easy to assemble and collapse.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-24576R 13 x 10 3/4 x 5 1/2" Dress Shoes 10 19 $193 $186 $179  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Outside: 13 1/2 x 11 1/4 x 5 7/8"
THICKNESS: 
  • 0.078 caliper
RECYCLING: 
  • Recyclable
USAGE: 
  • Box held together by magnetic lid when fully assembled.
  • Not secured with adhesive strip. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H33 x 27 x 14 cm13 x 10 3/4 x 5 1/2"
WEIGHT/CTN.9 Kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 04:31:23 PM; CNWEB26