Glass Spray Bottles - 4 oz, Clear

Deliver a quick spritz of perfumes and oils.
  • High clarity for easy product visibility.
  • Use in salons, spas and laboratories.
  • Glass bottle with fingertip mister
  • FDA compliant bottles.
  • Clear overcaps included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24563C 4 oz. 0.15 22/400 24 $1.50 $1.40  ADD
DIMENSIONS:
  • Height with Spray Cap: 5.4"
  • Cap (Diameter): 1"
  • Tube Length: 4 1/4"
COMPATIBILITY:
  • Shrink Bands:
  • Not Recommended (Perform Compatibility Test Before Using):
    • Acids, Solvents
    • Thinners
    • Methyl compounds
    • Chlorinated compounds
    • Aromatic compounds
    • Lacquers
    • Acetones
MATERIAL:
  • Clear Overcap & Sprayer Cap: Polypropylene
  • Tube: LDPE (Low Density Polyethylene)
  • Liner: Polyethylene foam
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Max Viscosity: 10 cps
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 m4 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 05:08:06 AM; CNWEB4