Glass Sauce Bottles - Ring Neck, 12 oz

Display your sauces and marinades.
  • Tapered design for easy pouring.
  • Crystal clear sauce bottles to dazzle restaurateurs and executive chefs.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
(OZ.)
OPENING
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASES 3+ CASES
S-24560 Ring Neck 12 1 1/8" 38/400 12 $1.50 $1.45  ADD
DIMENSIONS:
  • Height with Cap: 7 7/8"
  • Cap:
    • Diameter: 1 9/16"
    • Height: 7/16"
COMPATIBILITY: 
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant material, it is recommended to clean bottle before first use.
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
OPENING DIAMETER29 mm1 1/8"
ACCESSORIES:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18061B Ribbed Polypropylene Caps Bulk Pack - 38/400, White
  • S-20559 Steel Caps - 38/400, White
  • S-23108 Induction Seal Caps - 38/400, White
PARTS:
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-18082B Ribbed Polypropylene Caps Bulk Pack - 38/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 11:28:22 PM; CNWEB3