Jumbo Shopper - 21 x 13 x 14"

HIGH GLOSS

Huge, reusable bags for toting bulky bedding, pillows and home goods.
  • Laminated polypropylene.
  • Wide, gusseted bottom. 28" long handles.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-24540 Jumbo High Gloss 21 x 13 x 14" 50 17 $317 $311 $304  ADD
DIMENSIONS: 
  • Actual: 21 3/4 x 13 1/2 x 14 1/2" (W x D x H)
  • Handle Width: 1 3/8"
MATERIAL: 
  • Recycled Content: 100%
    • Post-consumer: 20%
CAPACITY: 
  • Not tested for weight capacity.
APPEARANCE: 
  • Laminated black exterior.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT53 x 33 x 36 cm21 x 13 x 14"
LBS./CARTON5 Kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 10:16:19 AM; CNWEB3