Hang Hole Stand-Up Pouches - 4 x 6 x 2", Black Back

Pouches stand on shelves or hang from peg hooks.
  • Black back, clear front for product visibility.
  • Airtight, reclosable zipper and thick barrier material seal in freshness.
  • Heat sealable above tear notches.
  • Hang hole fits standard peg hooks.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24537BLB 4 x 6 x 2" 3 1/2 x 4 1/8 x 1 1/2" 2 oz. 5.0 1,000 $173 $167 $159  ADD
DIMENSIONS: 
  • Label Area: 3.62 x 3.34" (W x H)
  • Hang Hole: 8 mm
MATERIAL:
  • Front: KPET/PET/LLDPE
  • Back: KPET/VMPET/LLDPE
  • Recycled Content: 0%
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES:
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D10 x 15 x 5 cm4 x 6 x 2"
USABLE DIMS W x H x D9 x 10 x 4 cm3 1/2 x 4 1/8 x 1 1/2"
HOLDS57 g2 oz.
THICKNESS127 Microns5.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 12:53:11 PM; CNWEB23