Amber Straight-Sided Glass Jars - 2 oz, Phenolic Cap

Safely store light-sensitive chemicals or pharmaceuticals.
  • Multipurpose. For general applications.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Phenolic caps with pulp & vinyl liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24531 2 oz. 1 5/8" 53/400 24 1.73 1.59  ADD
DIMENSIONS:
  • Height with Cap: 2 1/16"
  • Cap:
    • Outside (Diameter): 2 1/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Pulp/Vinyl liner
TEMPERATURE:
  • Cap (Maximum): 220° C (428° F)
COMPATIBILITY:
USAGE:
  • Unsterilized
  • Not leakproof and airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
CAPACITY:
  • Measured in fluid ounces.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER41 mm1 5/8"
ACCESSORIES:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
  • S-18068B Ribbed Polypropylene Caps Bulk Pack - 53/400, White
  • S-18101 Steel Caps - 53/400, White
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
  • S-21969B Ribbed Polypropylene Caps Bulk Pack - 53/400, Black
  • S-22990 Steel Caps - 53/400, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:33:07 AM; CNWEB25