Uline Crystal Clear Plastic Lid - 16 & 24 oz, Strawless

Top quality, Uline value.
  • Skip the straw. 1" opening for easy sipping.
  • Use with 16 oz. and 24 oz. Uline Crystal Clear Plastic Cups.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-24500 Strawless Lid 16/24 oz. 1,000 $70 $64  ADD
DIMENSIONS:
  • Height: 3/4"
  • Diameter: 4"
PACKAGING:
  • 20 Sleeves; 50 Lids per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE 473 ml/710 ml16 oz./24 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:28:31 PM; CNWEB23