Light Bulb Storage Drum - 4' Large

Don't toss those bulbs. Safely store old bulbs until you can recycle them.
  • Recommended for maintenance departments and schools.
  • Large Capacity - Pack away up to 135 4' long fluorescent bulbs.
  • All-fiber construction is lightweight, yet durable.
  • Lid lifts off for easy loading.
  • Fluorescent Tubes sold separately.
NOT A SHIPPING CONTAINER
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
HOLDS PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-24465 4' Large 20 x 48" (80) T12 or (135) T8 Fluorescent Tubes $137 $129  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Circumference: 63"
  • Outside (Diameter): 20 1/4"
  • Height:
    • Inside: 47 3/4"
    • With Lid: 48 1/4"
MATERIAL:
  • Drum/Lid: Fiberboard
FEATURES:
  • 1G/Y46 printed on drum.
INCLUDES:
  • S-12311 38 x 64" 3 mil Industrial Poly Bag (Liner)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 cm Large4' Large
SIZE DIAM. x H51 x 122 cm20 x 48"
ACCESSORIES:
  • S-12311 38 x 64" 3 Mil Industrial Poly Bags
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 12:44:52 PM; CNWEB3