Spouted Stand-Up Barrier Pouches - 7 x 10 x 3 12", Glossy Black

Easily package soap, lotions and creams. Convenient spout for easy, mess-free pouring.
  • Thick barrier material locks in freshness and resists tears.
  • Tamper-evident, screw-on cap.
  • Heat sealable.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24453BL 7101/2" 32 fl. oz. 6.0 300 $235 $222 $208  ADD
DIMENSIONS: 
  • Label Area: 6.38 x 6.25" (W x H)
  • Spout Diameter: 13 mm
CAPACITY: 
  • Actual: 32.12 fl oz
USAGE: 
  • Top of pouch ships open. 
  • Fill through 5" opening at top of pouch and seal. 
  • Recommend sealing with crimper heat sealers.
  • Not microwave safe.
MATERIAL: 
  • PET/Aluminum/Nylon/PE
  • Recycled Content: 0%
  • Not biodegradable
TEMPERATURE:
  • Performance: 0° - 60° C (32° - 140° F)
FEATURES: 
  • Leak resistant
RECYCLING: 
  • Not recyclable 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x HEIGHT x DEPTH18 x 25 x 9 cm7 x 10 x 3 1/2"
HOLDS946 ml32 oz.
THICKNESS152 Microns6.0 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 06:49:06 AM; CNWEB25