Holiday Eurototes - 5 x 3 1⁄2 x 13 1⁄4", Wine, Snowflake

Festive packaging for retail purchases, corporate gifts and party favors.
  • Soft, flexible rope handles. Reinforced top and chipboard bottom.
  • 120 gsm paper with matte laminate finish.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG NAME SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-24444RPS Wine 5 x 3 1/2 x 13 1/4" 100 9 OVERSTOCK SALE!  $145
Regular Price $166
   Terms of Sale
 ADD
CAPACITY: 
  • 2 lbs
DIMENSIONS: 
  • Usable dimensions listed in the chart. 
MATERIAL: 
  • Handle: 5 mm weaved polypropylene
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H13 x 9 x 34 cm5 X 3 1/2 X 13 1/4"
WEIGHT/CARTON4 kg9 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:34:52 PM; CNWEB23