French/English Packing List Envelopes - "Packing List Enclosed", 4 1⁄2 x 5 1⁄2"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Inside usable dimensions: 4 x 5".
MODEL
NO.
DESCRIPTION OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-24441 French/English 4 1/2 x 5 1/2" 4 x 5" 1,000 7 $62 $61 $58 $48  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent Red-orange
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS11 x 14 cm4.5 X 5 .5"
WEIGHT/CARTON3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:23:08 AM; CNWEB25