Class 2 Breakaway Hi-Vis Safety Vest - Lime, L/XL

Class 2 Reflective - Meets Government Regulations

Tears away easily if caught on machinery to prevent injuries.
  • Breathable polyester mesh with hook-and-loop closure.
  • 2 inside pockets.
  • Machine washable.

    Safety Vest Breakaway Point

    Shoulder, front and side breakaway points.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-24435G-L Breakaway Vest $26 $24 $22  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
DIMENSIONS:
  • Pockets: 7 1/2 x 9"
SIZE:
  • Chest: 44 - 52"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/25/2026 07:46:31 AM; CNWEB23