Kleenex® Paper Roll Towels - 7.5" x 700'

Soft, premium feel is gentle on skin. Highly absorbent. Dries hands fast.
MODEL
NO.
DESCRIPTION COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-24427 Kleenex® White 7.5" x 700' 700 6 $185 $179  ADD
DIMENSIONS:
  • Core: 1 3/4"
THICKNESS:
  • 1 ply
MATERIAL:
  • Recycled Content: 50%
    • Post-Consumer: 40%
COMPATIBILITY:
  • Blue core towels only work with Blue Scott® Pro System.
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 25637
SPECIFICATIONSMETRICIMPERIAL
Roll Size19 cm x 213 M7.5" x 700'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 01:58:28 PM; CNWEB3