3M SecureFit™ UVicator™ Hard Hat - White

TYPE I

Know when your hat has had too much blazing Texas sun.
  • Red UV sensor turns white when it's time to replace.
  • 12 cooling vents increase airflow.
  • 4-point ratchet suspension.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 20+
S-24402W SecureFit™ UVicator™ Ratchet $30 $29  ADD
Meets ANSI Z89.1-2014
SIZE: 
  • Adjusts from 6 5/8 - 7 3/4" 
MATERIAL: 
  • HDPE (High Density Polyethylene)
TEMPERATURE: 
  • Tested up to 60° C (140° F) 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS: 
  • Meets ANSI/ISEA Z89.1-2014 Type I, Class C 
  • ANSI/ISEA compliant when worn in forward and reverse donning positions. 
  • OSHA Approved
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18045 3M Peltor™ Optime™ 101 Cap-Mounted Earmuffs
  • S-21093 Energizer® LED Headlamp
  • S-22071LIME Hard Hat Sun Shade - Lime
  • S-22071O Hard Hat Sun Shade - Orange
  • S-23046 Hard Hat Chin Strap
  • S-23947 3M Peltor™ Optime™ 105 Cap-Mounted Earmuffs
  • S-25654 Rechargeable LED Headlamp
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:46:45 AM; CNWEB5