Uline Ripple Cups - 20 oz, Kraft

It's all about the gription! Just a fantastic cup!
  • Insulating ripple design provides a secure, easy grip.
  • Keeps drinks hot and hands cool.
  • Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-24391KRFT Kraft Cup 20 oz. 500 $159 $152  ADD
DIMENSIONS:
  • Height: 6 3/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 3/8"
MATERIAL:
  • Poly coated inside
COMPATIBILITY:
RECYCLING:
  • Not recyclable
USAGE: 
  • Not microwaveable.
PACKAGING:
  • 20 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE591 ml20 oz.
ACCESSORIES:
  • S-20263BL Uline Ripple Cup Lids - 10-20 oz, Black
  • S-20263W Uline Ripple Cup Lids - 10-20 oz, White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:06:36 AM; CNWEB5