2" Circle Labels - "L"

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24366 L 2" Circle 500 .5 lbs. $32 $28 $25  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR:
  • Fluorescent orange
MATERIAL:
  • Matte finish
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 cm Circle2" Circle
WEIGHT / ROLL227 g.5 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/19/2026 03:33:38 AM; CNWEB5