Plastic Wristbands - Red

Strong and secure for extended wear up to one week.
  • Recommended for theme parks, resorts and hospitals.
  • 10 adjustable sizes for a comfortable fit.
  • Waterproof and tear-resistant.

    Plastic Wristbands

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE PER 500 COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-24335R Solid Colors 5/8 x 10" $110 $104 $97  ADD
MATERIAL:
  • 11 mil Polyethylene
FEATURES:
  • Tamperproof snap closure prevents transferring.
  • Not sequentially numbered.
USAGE:
  • Allow 10 seconds of drying time if using a marker.
PACKAGING:
  • Sheets of 20.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L16 mm x 25 cm5/8 X 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:33:01 PM; CNWEB3