3M 165 Temflex™ Electrical Tape - 3⁄4" x 60', Black

Economical, general purpose indoor tape.
  • Splice and insulate wires up to 600V.
  • Handles temperatures from 32°F to 194°F.
  • Resists abrasion, moisture, copper corrosion, alkalies and acids.
  • Flame retardant. UL listed.
  • Polyvinyl chloride backing with rubber based adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
COLOR IN STOCK
SHIPS TODAY
20 100 200+
S-24327BL 3/4" x 60 ft. 6.0 100 $3.65 $3.40 $3.25 rolls ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 3"
SHELF LIFE:
  • 5 years from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • CSA and VDE certified
  • Elongation: 200%
  • Adhesion to Steel: 18 oz/in
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 18 M3/4" x 60'
THICKNESS152 Microns6.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/26/2026 04:37:49 PM; CNWEB26