Graduated Glass Dropper Bottles - 12 oz, Clear

Graduated dropper provides precise amount of liquids.
  • For easy product visibility.
  • Dropper marked at 0.25 mL intervals up to 1 mL.
  • Bottle includes glass dropper with attached black polypropylene cap.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24308C 1/2 oz. 7/16" 18/400 48 $1.39 $1.25  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Height:
    • With Dropper: 3.6"
    • Without Dropper: 2.7"
  • Pipette (Length): 66 mm
  • Cap (Diameter): 3/4"
COMPATIBILITY:
MATERIAL:
  • Bulb: Silicone
  • Pipette: Type I Glass
CAPACITY:
  • Pipette: 0.75 cc's of liquid
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Not autoclavable
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 ml1/2 oz.
OPENING DIAMETER11 mm7/16"
PARTS:
  • S-26484 Glass Dropper Caps - Non-Graduated, 18/400, 66 mm
  • S-26488 Glass Dropper Caps - Graduated, 18/400, 66 mm
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 04:21:34 PM; CNWEB5