Removable Adhesive Rectangle Labels - Fluorescent Yellow, 3 x 5"

Use in warehouse or office for temporary color coding, identification or inventory.
  • Clean removal leaves no residue.
  • Writable surface.
  • Sticks to corrugated, glass and paper.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-24300Y 3 x 5" 1,000 $84 $80  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Acrylic
COMPATIBILITY:
  • Works with H-1276C and H-1981C Automatic Label Dispensers.
  • May not adhere to corrugated boxes made from recycled material.
SHELF LIFE:
  • 1 year
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/31/2026 01:31:05 PM; CNWEB5