3M Virtua CCS Safety Readers - Clear, 2.0 Strength

Use a leaf blower or chainsaw all day long.
  • Recommended for landscapers and construction workers.
  • Soft foam lining limits exposure to dust and debris.
  • Bifocals for precision work.
  • Reading strength: 2.0.
  • Anti-fog lens.
  • 99.9% UV protection.
  • Use with Uline Corded Earplugs, sold separately.

Information Option is unavailable; the next option is selected
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
QTY./
CARTON
PRICE EACH (MIN. 3) STRENGTH IN STOCK
SHIPS TODAY
3 10 20+
S-24298-2.0 Virtua™ CCS Readers Clear 20 $40 $39 $37  ADD
MATERIAL: 
  • Lens/Temple: Polycarbonate
  • Nosepiece: Molded Polycarbonate 
  • Foam: EVA (Ethanol Vinyl Acetate)
FEATURES:
  • Protects against UVA/UVB light.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 01:20:43 PM; CNWEB3