Weatherproof Vinyl Repair Tags - #5, Red

Easily track repairs. Give one part to customer, keep one with product.
  • Consecutively numbered.
  • 15 mil vinyl repels moisture.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-24267R 3/4 x 3/8"    #5 15 Mil $155 $146 $137  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Top to Perforation: 3 1/8"
  • Perforation to Bottom: 1 9/16"
APPEARANCE:
  • Cannot determine starting and ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
THICKNESS381 Microns15 mil
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/24/2026 09:26:44 PM; CNWEB25