Circle Inventory Control Labels - "QC Rejected", 1"

Use for all your inventory and warehouse needs.
  • Pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24239 1" Circle 500 .2 lb. $27 $23 $20  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 7/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
APPEARANCE: 
  • Uline name is printed on the core.
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 21° C (70° F) in 50% relative humidity.
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm 1" Circle
WEIGHT/ROLL91 g.2 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/14/2026 09:58:02 AM; CNWEB5