1-Part Inspection Tags - "Accepted", Blue

#5 TAGS

Color coded for easy identification.
  • Quality control.
  • Special requirements identification.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-2421BLU Accepted – Blue 3/4 x 3/8"
#5
13 Point $103 $97 $86  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
MATERIAL:
  • 13 point stock = 175 lb card stock.
  • Not acid or lignin free.
USAGE:
  • No printing on the back of the tags.
  • Only the S-929 Repairable/Rework Tag is numbered.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/14/2025 08:48:07 PM; CNWEB5