Plastic Conductive Stackable Bins - 16 x 11 x 8"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
4 12+
S-24190 16 x 11 x 8" 4 12 $90 $87 bins ADD
DIMENSIONS:
  • Inside: 15 1/8 x 10 x 7 3/4" (L x W x H)
  • Front (Inside): 1 7/8" (H)
  • Label Slot: 4 x 1 3/4" 
CAPACITY:
  • Load: 75 lbs
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 4
  • Holds 3 divider.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H41 x 28 x 20 cm16 x 11 x 8"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:26:28 AM; CNWEB3