48 x 42 x 48" 2 Mil Anti-Static Pallet Covers

Protect transformers and servers during shipping.
  • Keep moisture and debris off product.
  • Large gusseted bags work well as Gaylord liners.
  • Perforated on a roll for easy dispensing.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
L x W x H
LBS./
ROLL
BAGS/
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-24184 48 x 40 x 27" 48 x 42 x 48" 49 75 $239 $219 $198  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 48"
  • Roll Diameter: 7"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • BHT Free (Butylated Hydroxy Toluene)
  • Amine free
  • Latex free
  • Silicone free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • 15° to 25° C (59° - 77° F)
COLOR:
  • May vary due to concentration of color additive.
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • No UV protection.
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET L x W x H122 x 102 x 69 cm48 x 40 x 27"
COVER SIZE L x W x H122 x 107 x 122 cm48 x 42 x 48"
WEIGHT/ROLL22 kg49 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:08:15 AM; CNWEB5