Industrial Thermal Transfer Ribbons - Wax/Resin, 3.50" x 1,969'

1" CORE

For use with industrial printers.
  • Increased resin makes labels smudge and smear-proof.
  • Use with synthetic and colored labels.
MODEL
NO.
PRINTER
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-24161 Toshiba 3.50" x 1,969' 4 $48 $44 $40  ADD
APPEARANCE:
  • Coated side of ribbon is facing in.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH9 cm x 600 M3.50" x 1,969'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 01:10:59 PM; CNWEB23