Rigid Can Carriers - 6-Pack, Black

Premium packaging for specialty beers, sodas and sparkling water.
  • No machinery needed. Snaps on, snaps off.
  • Integrated handle for convenient carrying.
  • Covered tops keep can clean.
  • Durable HDPE won't stretch or crack.
  • Nestable for space-saving storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAN
SIZE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 12+
S-24160BL 6-Pack Can Carrier 12 and 16 oz. 510 24 $243 $228 $215  ADD
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content (Post-consumer): 100% 
COMPATIBILITY: 
  • PakTech Can Carrier Applicator (CCA) Machines
  • Fits standard can sizes. Not compatible with slim cans.    
SPECIFICATIONSMETRICIMPERIAL
CAN SIZE355 and 473 mL / 340 and 454 g12 and 16 oz.
WEIGHT11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:07:54 AM; CNWEB23