Uline Microfiber General Purpose Towels - Purple

Miracle fabric cleans surfaces without cleaners or chemicals!
  • Picks up dust like a magnet.
  • Lint free. No need to re-wipe.
  • Washable. Reusable. Just rinse off and dry.
MODEL
NO.
COLOR DESCRIPTION SIZE WT./
PACK
TOWELS/
PACK
PACKS/
CASE
PRICE PER PACK IN STOCK
SHIPS TODAY
1 4 18+
S-24145 Purple General Purpose 16 x 16" 1.5 lbs. 12 18 $47 $42 $34 pack(s) ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 280 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 41 cm16 x 16"
WEIGHT/PACK680 g1 1/2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:59:27 AM; CNWEB23