Ventilated Stack and Nest Container - 20 x 13 x 6", Green

Ventilated for easy drainage, cleaning and sanitizing. Stack when containers are full or nest when empty.
  • Recommended for washing parts, harvesting produce and picking orders.
  • Durable high-density polyethylene construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24137G Ventilated 20 x 13 x 6" 16 x 11 x 6" 0.6 2 $24 $23 $21  ADD
DIMENSIONS:
  • Inside:
    • Top: 17 1/8 x 11 1/2"
    • Bottom: 16 5/8 x 11 1/4"
  • Outside:
    • Top (Actual): 19 3/4 x 13"
    • Bottom: 18 1/4 x 11 1/2"
    • Height (Actual): 5 5/8"
FEATURES:
  • Ventilated sides and bottom.
USAGE:
  • Bottom container supports 500 lbs stacked.
TEMPERATURE:
  • -40° to 71° C (-40° to 160° F)
CAPACITY:
  • 40 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x DEPTH51 x 33 cm x 150 mm20 x 13 x 6"
INSIDE DIMENSIONS LENGTH x WIDTH x DEPTH41 x 28 x 15 cm16 x 11 x 6"
VOLUME17 L0.6 cu. ft.
WEIGHT907 g 2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 12:16:58 AM; CNWEB5