Uline Conveyor Tray - 31 x 19 x 5", Black

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Used in Uline warehouses.
  • Transport bulky or loose items on conveyors and assembly lines.
  • Welded wire rim for strength and rigidity.
  • Low height for easy access.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-24135BL 31 x 19 x 5" 28 x 17 x 5" 3 $45 $43 $40 $36  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Top (Inside): 29 5/8 x 18 1/8"
  • Bottom:
    • Outside: 29 x 17 3/8"
    • Inside: 28 1/4 x 17"
  • Height:
    • Outside (Actual): 5 1/4"
    • Inside: 5"
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT79 x 48 cm x 125 mm31 x 19 x 5"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT71 x 43 cm x 125 mm28 x 17 x 5"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:16:19 AM; CNWEB25