Shipping Tags - #3, 3 34 x 1 78", Pre-strung, Light Blue

Create a color code system for shipments and inventory.
  • Heavy duty 13 point stock.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2412LBPS 3/4 x 7/8" #3 13
Point
$103 $99 $95 $89  ADD
COMPATIBILITY:
  • S-19344 2 1/2 x 1 1/2" Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
  • 13 point stock = 175 lb card stock.
    • Exception- S-5975: 15 point stock = 200 lb card stock.
  • Not acid or lignin free.
FEATURES:
  • Eyelet reinforced with cardstock.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 5 cm3 3/4 x 1 7/8"
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/15/2026 10:33:08 AM; CNWEB23