Shipping Tags - #3, 3 34 x 1 78", Green

Create a color code system for shipments and inventory.
  • Heavy duty 13 point stock.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2412G 3/4 x 7/8" #3 13
Point
$62 $58 $54 $48  ADD
COMPATIBILITY:
DIMENSIONS:
  • Eyelet Hole: 1/4"
MATERIAL:
  • 13 point stock = 175 lb card stock.
    • Exception- S-5975: 15 point stock = 200 lb card stock.
  • Not acid or lignin free.
FEATURES:
  • Eyelet reinforced with cardstock.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 5 cm3 3/4 x 1 7/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 12:57:00 PM; CNWEB25