Vent Hole Bags - 2 Mil, 10 x 12"

Quickly package and stack your merchandise.
  • 1/4" vent hole allows air to escape.
  • Permanent 1 1/2" lip.
  • 100% virgin polyethylene film.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-24111 10 x 12" 2 1,000 20 $158 $151 $143  ADD
DIMENSIONS:
  • Size in chart does not include the lip.
  • Holes:
    • 3" from bottom, centered.
    • One on each side of bag.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Permanent adhesive makes it tamper evident.
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Meets:
    • FDA 21 CFR 177.1520
    • Fed Spec LD378D Type 1, Class 1-2, Grade B Finish 1
  • Acid free and archival safe.
  • Not UPS or Postal approved.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH25 x 30 cm10 x 12"
THICKNESS51 Microns2 mil
WEIGHT/CARTON9 Kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:48:00 AM; CNWEB23