Manila Shipping Tags - #12, 8 x 4", Pre-Tied Elastic

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 15 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2409PE 8 x 4" #12 15
Point
$125.00 $117.00 $109.00 $99.00  ADD
MATERIAL:
  • 15 point stock = 200 lb card stock
  • Not acid free.
DIMENSIONS:
  • Elastic Length: 9"
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 10 cm8 x 4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 09:22:08 PM; CNWEB5