Magnetic Gift Boxes - High Gloss, 6 x 6 x 2 3⁄4", Red

ONE PIECE

Boxes so nice they'll outlast the gift. Perfect for storing expensive items.
  • Extra glossy shine showcases luxury items.
  • Sturdy chipboard with strong magnetic closure.
  • Ships flat. Easy to assemble and collapse.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-24094R 6 x 6 x 2 3/4" Perfume 10 4 $104 $97 $90  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Outside: 6 3/8 x 6 3/8 x 3"
THICKNESS: 
  • 0.071 caliper
RECYCLING: 
  • Recyclable
USAGE: 
  • Box held together by magnetic lid when fully assembled.
  • Not secured with adhesive strip. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 7 cm6 x 6 x 2 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 05:43:25 AM; CNWEB5