Manila Shipping Tags - #11, 7 12 x 3 34", Pre-wired

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 15 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2408PW 1/2 x 3/4" #11 15
Point
$114.50 $108.50 $100.50 $92.50  ADD
MATERIAL:
  • 15 point stock = 200 lb card stock
  • Not acid free.
DIMENSIONS:
  • Wire Length: 12"
SPECIFICATIONSMETRICIMPERIAL
SIZE19 x 10 cm7 1/2 x 3 3/4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/14/2026 05:48:29 PM; CNWEB25