Manila Shipping Tags - #11, 7 12 x 3 34", Plain

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 15 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 500 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2408PLAIN 1/2 x 3/4" #11 15
Point
$94 $88 $80 $72  ADD
MATERIAL:
  • 15 point stock = 200 lb card stock
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 x 10 cm7 1/2 x 3 3/4"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/05/2026 05:41:58 AM; CNWEB23